Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anvil

Model # :WBB2953976

MPN #: XTSA0001

Allpoints 2971016 Spring, Handle, Sandwich Press For Anvil America (Fryers, Warmers, Etc.)

Product Description
    Material: Steel
  • Length: 3 3/4" | 95 Mm
  • Width: 7/8" | 22 Mm
  • Outer Diameter: 1/8" Hook | 3 Mm Hook
PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberXTSA0001
TypeParts
BrandAnvil