Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864729

MPN #: 2444-FW

Wiremold 2444-Fw Extra Deep Device Box, 4-5/8"L

Product Description
Wiremold 2444-FW Extra Deep Device Box, 4-5/8"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$35.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Size2-7/8 X 2-3/4 in

Product Details

DescriptionDevice Box
ColorTan
Manufacturers Part Number2444-FW
BrandWiremold
Voltage Rating600V V