Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865113

MPN #: R5753

Wiremold R5753 2-Gang Extra Deep Alarm Device Box, Red, 4"L

Product Description
Wiremold R5753 2-Gang Extra Deep Alarm Device Box, Red, 4"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$42.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in

Product Details

Number of Gangs2
DescriptionAlarm Device Box
ColorRed
Manufacturers Part NumberR5753
BrandWiremold
Voltage Rating600V V