Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864663

MPN #: 2444D-2NFW

Wiremold 2444D-2NFW 2G Divided Device Box, Fog White, 4-3/4"L

Product Description
Wiremold 2444D-2NFW 2g Divided Device Box, Fog White, 4-3/4"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$52.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size2-3/4 in

Product Details

DescriptionDevice Box
ColorWhite
Manufacturers Part Number2444D-2NFW
BrandWiremold
Voltage Rating600V V