x

Take 15% off your entire order!

Offer applied at checkout

R&B Wire Products 244872C  Linen Cart Nylon Cover, 48"L x 24"W x 72"H, Light Blue

SHELVING UNIT NOT INCLUDED

R&B Wire Products 244872C Linen Cart Nylon Cover, 48"L x 24"W x 72"H, Light Blue

Item #: WBB2228936

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $228.95

Save $11.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

R&B Wire Products 244872C Linen Cart Nylon Cover, 48"L x 24"W x 72"H, Light Blue

This nylon, flame retardant cover provides maximum protection for your fresh linen.

Features:
  • Covers are constructed from rugged 200 denier urethane coated nylon
  • Flame retardant and washable
  • Closes with Velcro® on both sides
  • Includes Nylon Cover only - Shelving Unit not included
  • Dimensions: 48"L x 24"W x 72"H
  • Additional colors are available by special order
This is Linen Cart Nylon Cover Only. Shelving Unit Not Included.

  • BRAND R&B Wire Products
  • MANUFACTURERS PART NUMBER 244872C
  • LENGTH INCHES 48
  • WIDTH INCHES 24
  • HEIGHT INCHES 72
  • COLOR FINISH Light Blue
  • CONSTRUCTION Nylon
  • DESCRIPTION Linen Cart Nylon Cover
  • INCLUDES Nylon Cover Only
  • PACKAGE QUANTITY 1
  • TYPE Accessories
  • WEIGHT LBS 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
R&B Wire Products 244872C  Linen Cart Nylon Cover, 48"L x 24"W x 72"H, Light Blue

R&B Wire Products 244872C Linen Cart Nylon Cover, 48"L x 24"W x 72"H, Light Blue

Item #: WBB2228936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant