Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864650

MPN #: 2451H-WH

Wiremold 2451h-Wh Back Feed Fitting, White, 4-1/2"L

Product Description
Wiremold 2451H-WH Back Feed Fitting, White, 4-1/2"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$21.50

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Size4-1/2 in

Product Details

DescriptionBack Feed Fitting
ColorWhite
Manufacturers Part Number2451H-WH
BrandWiremold
Voltage Rating600V V