Features
- Accommodates communication and/or power wiring
- Durable, textured PVC ivory or white finish
- Single- and dual-compartment low profile design
- Adhesive backing for low voltage (under 50V) applications
Weights & Dimensions
| Length | 1/2 in |
| Size | 7/16 X 1-5/16 in |
Product Details
| Description | Blank End Fitting |
| Color | White |
| Manufacturers Part Number | 810B-WH |
| Brand | Wiremold |
| Voltage Rating | 600 V |