Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3212164

MPN #: 7100106569

3M™ Scotch® 2460 Ultimate Paint Edge Masking Tape, 2" x 60 Yds., 3.3 Mil, Gold, 24/Case - Pkg Qty 24

Product Description
Scotch® Ultimate Paint Edge Masking Tape 2460 features unique acrylic adhesive technology for good, instant adhesion that is temperature-resistant and capable of withstanding paint bake operations of up to 300°F. This adhesive also peels off cleanly, without leaving residue. The ultra-thin backing of this masking tape produces a low paint ridge for sharp and smooth paint lines, yet this tape is strong enough to pull through paint and caulk without ripping. Strong Adhesion and Straight Paint Lines. Used across many industries, applications for Scotch® Ultimate Paint Edge Masking Tape 2460. Acrylic adhesive provides UV resistance, which allows outdoor use for up to 21 days with clean removal from most surfaces.

Recommended Applications:
  • Identification
  • Holding
  • Masking of straight lines from latex or solvent based paints
  • Protecting various items during painting and construction
Strong and simple to use. The adhesive of Scotch® Ultimate Paint Edge Masking Tape 2460 maintains good holding power that resists lifting and curling. This tape is also resistant to solvent and moisture, preventing paint bleedthrough. In addition, the thin, yet strong, smooth flat back paper is easily torn by hand. Paint anchors well to this tape backing, reducing possibility of paint flaking debris, and the translucent backing aids in seeing when the tape has been properly rubbed down to give the best paint lines.

Scotch® Ultimate Paint Edge Masking Tape 2460 easily unwinds from the roll and uses a water based adhesive, ideal for customers seeking out environmentally preferable solutions.

Straight, smooth paint lines for a professional finish, Think tough and think straight when you think Scotch® Ultimate Paint Edge Masking Tape 2460. This ultra-thin, ultra-smooth tape is ideal for creating the long, straight, smooth paint lines you need for the highest quality finished products.

PRICE
$742.80  Sold in packages of 24 / $30.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width2 in
Thickness3.3 mil
Tensile Strength17

Product Details

TypeAcrylic Tape
ColorYellow
Series2460
Application Temperature Range300 °F
MaterialPaper
Package Quantity24
Manufacturers Part Number7100106569
Percent Elongation6
BrandScotch