Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB1530073

MPN #: 7000123942

3M™ Scotch® 3779 Security Message Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear/Red - Pkg Qty 36

Product Description
3M™ Scotch® 3779 Security Message Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear/Red - 36 Rolls/Case

Scotch® Security Message Box Sealing Tape 3779 is a 1.9 mil (46 micron) industrial grade polypropylene film packaging tape with a synthetic rubber adhesive that offers roll to roll consistency to increase productivity for improved unit cost. It is specifically designed for flexibility and conformability under stress and is ideal for general industrial applications. It is easy to unwind and dispense with manual dispensers or the 3M-Matic™ Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance. It is a clear tape with bold, red type that reads: CHECK SEAL BEFORE ACCEPTING.

Details:
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard


PRICE
$504.00  Sold in packages of 36 / $14.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
504.00
Buy 3 pkgs
477.00Save $27.00 (5%)
Buy 4+ pkgs
459.00Save $45.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Adhesion40 oz-in
Up To Box Weight70 lbs
Thickness1.9 mil
Tensile Strength22 lb/in
Core Size3 in

Product Details

TypePrinted Security Tape
ColorClear
Series3779
Tape DutyMedium
MaterialPolypropylene
Package Quantity36
Manufacturers Part Number7000123942
Percent Elongation160
GradeSpecialty
TextCheck Seal Before Accepting
BrandScotch