Features:
- Widely used in guarding and enclosure applications
- Strong yet lightweight
- Low wear value, won't flake or chip
- Light impact-resistant
- Corrosion resistant
- Shear wire mesh panels to sizewith 7095 or 7100 services
Weights & Dimensions
| Length | 96 |
| Width | 48 in |
| Height | 3/16 in |
| Stock Sheet Size | 48" x 96" +/- .50" |
Product Details
| Type | Panel |
| Finish Type | PVC |
| Material | Thermoplastic |
| Description | PVC Coated Wire Mesh Panel |
| Series | Fractional |
| Manufacturers Part Number | 2477-48X96 |
| Brand | 80/20 Inc |