Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Flap Wheels

80 Results

Availability

Special Price

Brand

Grit

View All Grit
View All Diameter
View All Color
80 Results
Compare
1
1
$37.30
Sold in packages of 10 / $3.73 ea
Available on or around 05/01/2024

Diameter

2 in

Abrasive Material

Aluminum Oxide

Grade

Coarse

Max RPM

25000 rpm

Compare
1
1
$29.90
Sold in packages of 10 / $2.99 ea
Available on or around 05/01/2024

Diameter

1-1/2 in

Abrasive Material

Aluminum Oxide

Grade

Medium

Max RPM

25000 rpm

Compare
BESTSELLER
1
1
$433.00
Sold in packages of 100 / $4.33 ea
Ships in 2 Business Days

Diameter

6 in

Abrasive Material

Aluminum Oxide

Grade

Very Fine

Max RPM

3600 rpm

Compare
1
1
$122.50
Sold in packages of 10 / $12.25 ea
Ships within 1 Business Day

Diameter

3 in

Abrasive Material

Aluminum Oxide

Grade

Coarse

Max RPM

15000 rpm

Compare
1
1
$68.00
Sold in packages of 10 / $6.80 ea
Ships within 1 Business Day

Diameter

1-1/2 in

Abrasive Material

Aluminum Oxide

Grade

Medium

Max RPM

20000 rpm

Compare
1
1
$147.50
Sold in packages of 10 / $14.75 ea
Ships in 15 Business Days

Diameter

3 in

Abrasive Material

Ceramic

Grade

Medium

Max RPM

20000 rpm