Flap Wheels
Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Max RPM
25000 rpm
CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide - Pkg Qty 10
Diameter
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
25000 rpm
United Abrasives - Sait 70112 2A Flap Wheel 3" x 2" x 1/4" 80 Grit Aluminum Oxide - Pkg Qty 10
Diameter
3 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
15000 rpm
Diameter
3 in
Abrasive Material
Ceramic
Grade
Medium
Max RPM
20000 rpm
Superior Abrasives 24791 Flap Wheel Mandrel 3/8 x 3/8 x 1/8 Aluminum Oxide Medium - Pkg Qty 10
Diameter
3/8 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
40000 rpm
Superior Abrasives 35644 Duplex Wheel 1/4" Mandrel 2" Aluminum Oxide Medium - Pkg Qty 5
Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
13700 rpm