- Material: Plastic
- Width: 2 5/16" | 59 Mm
- Height: 1 3/8" | 35 Mm
- Voltage: 240 V Ac
- Amp: 25
- Terminals: 1/4" Tab Terminals
Allpoints 2491078 Relay (25A, 240 Vac) For Amana-Litton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 59001981 |
| Amperage | 25 A |
| Type | Contactor, Relay |
| Voltage | 240VAC V |
| Color | White |
| Brand | Amana |