The 24-foot AERO Lightweight Fiberglass Extension Ladder Model B7124-2X9294 boasts a duty rating of 375 pounds and features exclusive BOXLOK™ Interlocking rail technology and a factory installed Strand Grab / V-Rung for aerial work on Strands and Poles up to 10 inches. The patented box rail design provides the ultimate climbing experience reducing bounce, twist, and side sway compared to other lightweight ladders on the market. The AERO Lightweight Extension Ladder is 25% lighter than our standard 375-pound rated ladder increasing productivity and reducing fatigue. The Traction-Tred® tri-rungs are slip-resistant and provide a wide flat standing surface. Fiberglass rails are non-conductive for working near electricity. This ladder is ideal for utility or telecommunication industries.
Werner 24' IAA Fiberglass AERO Box Rail/Tri-Rung Extension Ladder with Strand Grab & V-Rung
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$959.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 1-5/8 in |
| Height | 288" |
| Weight Capacity | 375 lbs |
| Height to Top Step/Platform | 149 in |
Product Details
| Number of Steps | 48 |
| Ladder Type | Aero Extension Ladder w/ Strand Grab & V-Rung |
| Material | Fiberglass |
| Description | Extension Ladder with Strand Grab and V-Rung |
| Color | Green |
| Brand | Werner |