2 Step Unit, 24"H Steps for Stages
|
Questions & Answers (0)
Product Description
This optional 2 Step Unit for Stages is made of high grade plywood edged in vinyl T-molding. Polypropylene textured grey surface and handrails prevent users from slipping. The black frame is built with 14 gauge steel tubing and clamps securely to the stage at any point. Unit rolls on two wheels for easy set-up. Black/Gray finish. 36"W x 27-1/2"D x 48"H overall. 10 Year Limited Warranty.
PRICE
$655.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 27-1/2 in |
| Height | 48 in |
Product Details
| Type | Steps |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | STP24 |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |