Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB293294

Global Industrial™ 24"W Gravity Skate Wheel Conveyor, 10'L, Steel, 350 lb. Cap., 12 WPF

Product Description
✓ Smooth & reliable transportation of materials for a seamless workflow
✓ Versatile design for seamless integration into a wide range of applications
✓ Quick install with minimal upkeep required

Keep things moving with this Global Industrial™ Gravity Skate Wheel Conveyor. Engineered for durability, this conveyor is built to withstand heavy loads and demanding environments for long-lasting reliability. Its compact design optimizes space utilization in your facility, allowing you to streamline operations without compromising performance. Ideal for use in distribution centers, warehouses, and packing facilities, this 10 ft. long conveyor uses free-rolling skate wheels to improve packing speed and overall productivity. Limited 1-Year Warranty.

  • 350 lb. weight capacity
  • Dimensions: 24"W x 10'L


  • Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

    PROMOTIONAL PRICE
    $485.10

    was $539.00
    Save $53.90 (10%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10 ft
    Width24 in
    Height2-4/5 in
    Weight Capacity35 per Ft. lbs
    Weight132.3 lbs
    Skate Wheel Diameter1-15/16 in
    Between Frame Width21 in
    Axle Center3 in

    Product Details

    Assembly RequiredYes
    TypeStraight Conveyor
    Wheels per Foot12
    Wheels per Conveyor200
    MaterialSteel
    DescriptionGravity Skate Wheel Straight Conveyor
    Conveyor SectionStraight
    BrandGlobal Industrial

    Warranty

    Warranty1 yr