24oz. Rubber Mallet
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12-11/16 |
| Size | 24 oz. |
Product Details
| Type | Rubber Mallet |
| Handle Material | Wood |
| Material | Rubber |
| Manufacturers Part Number | KTI-71751 |
| Brand | K-Tool International |
Related Products
The Groz Sledge Hammer with our unique Indestructible handle technology also called the "BIG BOY" of hammers is designed to take a heavy beating. The handle of our hammers is constructed with spring steel bars for added strength that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 ...
The Groz Ball Pein Hammer with our unique indestructible handle technology is a must-have tool for metal workers. The handle of our hammers is constructed with 2 spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 HRC for unmatched durability. The head features a ...
The Beta 1391A dead-blow rubber hammers are perfect for tile workers as they protect delicate tiles, provide controlled strikes, and dampen vibrations. Their versatility and durability make them essential tools for tile installation tasks. The rubber surface provides a secure and slip-resistant grip, even when hands may be sweaty or oily. This improves overall safety and control during hammering, ensuring that the tool remains firmly in the user's hand. The rubber coating on a dead-blow hammer absorbs and dampens the impact, reducing the rebound effect. This helps to prevent the hammer ...
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. Features: Anti-Vibe Neck with tapered design eliminates vibration from striking Brass head is non-sparking for use near combustible materials and nonmarring to reduce work damage No-Slip Grip made from vulcanized rubber ensures a secure hold Safety Plate prevents head from dislodging ...
Features: One piece hot cast polyurethane construction for safety and durability. Outlasts rawhide, rubber, lead and other plastic type heads by 10-20 times Non-marring, non-sparking, completely formulated to set a new standard for soft face performance Shot filled canister provides dead blow action for sustained impact, maximum power and striking force Made In USA