Replacement Handles & Heads

Handles
| Compare | Image | Brand | Material | Handle Type | Length | Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Bon Tool | Cast Iron | Hickory | 36 in | 1.74 | WBB607786 | $36.95 |

Maul Heads
Related Products
Features: High carbon steel, heat treated and tempered head, with hickory handle Replacement Handle Service Kits: JHWSHHW-14A & JHWSHHW-32A
The Estwing® 10lbs Demolition Hammer with 36" Fiberglass Handle has a superior design that supersedes ASTM Test requirements with two distinct hammer heads. One side has an extra-large driving face for improved strike accuracy and the other is specially forged into a wedged demolition face to maximize the destructive force. The hammer head is forged to be hardened and tempered to 50-55 HRC, preventing crack formation. The 36" double-injected handle containing over 70% fiberglass with TPR enables a superior grip and shock absorption, reducing strain on the hands and arms during use. ...
The Estwing® 4 lb. Head, 16" Hickory Sledge Hammer is engineered with a double-injected handle containing over 70% hickory. Along with textured rubber, this enables a superior grip and shock absorption, reducing strain on the hands and arms during use. Hardened up to 50-55 HRC, the hammer head is forged from durable alloy steel for unmatched strength and durability. Common uses for this sledge hammer include: Heavy demolition work Fracturing stone and concrete Driving in fence posts, rebar, and railroads Bending and shaping metals Features: Excellent Strength & Durability: Built, ...
Engineered for durability and power, the Estwing® 10 lb. Head, 36" Hickory Handle Sledge Hammer is crafted with the strongest, high density hickory wood. This reduces user fatigue and lowers vibration while maintaining a comfortable grip. The forged head is hardened up to 50-55 HRC. Perfect for uses such as: Heavy demolition work Fracturing stone and concrete Driving in fence posts, rebar, and railroads Bending and shaping metals Features: Durability: Built, tested, and approved to Estwing® superior quality and specification Hickory Wood made in the USA ANSI and BS 876 Compliant
Steel octagonal sledge hammer with 12" Amiercan Hickory handle. Used in: Construction Industrial Maintenance Railroad Inudstry Mining NOTE: These are not non-sparking sledge hammers. Not recommended in flammable, volatile or corrosive enviornments.