Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2206179

Global Industrial™ Multi Depth Cardboard Corrugated Boxes, 24"L x 13"W x 31"H, Kraft - Pkg Qty 10

Product Description
These cartons offer the benefits of having multiple box sizes in your inventory without using up valuable storage space.

Features:
  • Fits standard medium and large suitcases
  • Multi-depth style cartons are scored at intervals on the sides of the box
  • To obtain the desired size container, simply cut down to the height wanted
  • No need for a special carton-sizing tool
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold in bundles of 10
  • The dimensions provided are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

PRICE
$98.00  Sold in packages of 10 / $9.80 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
98.00
Buy 3 pkgs - 4 pkgs
94.00Save $4.00 (4%)
Buy 5+ pkgs
91.00Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length24 in
Inside Width13 in
Inside Height31 in
Weight Capacity65 lbs
Multi Depth26 in

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB2206179
BrandGlobal Industrial