Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2206173

Global Industrial™ Wardrobe Packing Cardboard Corrugated Boxes, 24"L x 20"W x 34"H, Kraft - Pkg Qty 5

Product Description
Wardrobe Packing Cardboard Corrugated Boxes 24" x 20" x 34" 275#/ECT-48 - 5 Pack

These wardrobe packing boxes make it possible to ship or store clothing without removing from their hangers.

  • Manufactured from 275# DW/ECT-48 kraft corrugated
  • Clothing hangs on a 24" metal bar, Part# BAR24 - Sold Separately
  • Boxes are printed with up arrows and write on deliver to destination panel
  • Feature hinged hand holes for added convenience
  • Sold in bundle quantities of 5


PRICE
$76.25  Sold in packages of 5 / $15.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
76.25
Buy 2 pkgs - 5 pkgs
72.50Save $3.75 (5%)
Buy 6+ pkgs
71.25Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity66 - 95 lbs

Product Details

Box StyleRegular Slotted
MaterialCorrugate
Wall TypeDouble
Package Quantity5
ColorKraft
Manufacturers Part NumberB2206173
Strength275# / ECT-48
BrandGlobal Industrial
RecyclableYes