- Extra heavy-duty poly bags are puncture and tear resistant.
- Made from 100% virgin, polyethylene film.
- Ideal for heavy metal tools, machinery parts and other heavyweight items.
- Meets FDA and USDA specifications for food contact.
- Close bags with Twist Ties, Bag Tape or with Impulse Sealers
Global Industrial
Model # :WBB0140862
Global Industrial Flat Poly Bags, 24"W x 36"L, 6 Mil, Clear, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Thickness | 6 mil |
Product Details
| Package Quantity | 100 |
| Description | Flat Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B0140862 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |