Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metro

Model # :WB2098500

MPN #: MX2460G

Metro® MetroMax i, Vented Polymer Shelf, 60"W x 24"D

Product Description
The strongest, most versatile, corrosion proof shelving system in the world. All polymer corrosion proof shelving constructed of advanced polymers and Type 304 stainless corners. Shelves adjust in 1" increments. Removable, easy-to-clean open grid mats promote air circulation and light penetration. Lifetime warranty against rust and corrosion. Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings".

PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width59-3/4 in
Depth24-1/4 in
Height2 in
Weight Capacity250 lbs

Product Details

Shelf TypeFlat Vented
Shelf Capacity750 lbs
MaterialPolymer
DescriptionMetromax Shelf
ColorGreen
Manufacturers Part NumberMX2460G
BrandMetro