Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux Tools

Model # :WBB2680294

MPN #: RO2512-50SNP

Sioux Tools .25 HP 5" Pad 12000 RPM Orbital Sander w/3/16" Orbit Non Vacuum And Psa Pad

Product Description
The more comfortable the sander, the more productive the worker. The idea is simple; designing it was more challenging. We began with a single universally adaptable grip. Soft and asymmetrical like the human hand, it rotates and locks into 24 indexable positions, allowing it to fi t virtually any hand shape or size and adapt to rightor left-handed users. We redesigned the power lever, contouring it to fi t along the muscles at the base of the thumb. Power is engaged when the hand is in a normal resting position, allowing you to work for extended periods of time. We designed a tough 12,000 rpm motor with dual vibration dampers and a one-piece precisionmachined counterbalance. So the tool delivers all the power you need while reducing the vibration level. The result? More power – less fatigue. After thorough research and careful analysis of the user's preferences, we incorporated their input into this design. We made it the most serviceable sander on the market, one that you can disassemble, replace the motor cartridge and reassemble in under two minutes. We added a patented dust shield that prevents dust and airborne contaminants from clogging the bearings. To top it off, we engineered it with powerful pneumatics that run on only 13 SCFM. All in all, it represents a dramatic departure from what you're used to. Incredibly easy to pick up and very diffi cult to put down.

PRICE
$339.95

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4 in
Width7.5 in
Height4.5 in
Weight2 lbs
Orbit Diameter3/16 in
Hose Inside Diameter0.375 in
Pad Size5 in
Hose Size Inside Diameter3/8"

Product Details

Air Inlet Thread Size (NPT)1/4" in
Max PSI90 psi
Side Grip HandleNo
ReversibleNo
Made in the USAYES
Manufacturers Part NumberRO2512-50SNP
CFM @ 90 PSI13 CFM
Free Speed12000 rpm
ExhaustInternal
BrandSioux Tools
RPM12000 rpm
CFM13 CFM
Horsepower0.25 HP
ColorRed & Black
Tool TypeSander
DescriptionRandom Orbital Sander
Housing MaterialAluminum
Average CFM13 CFM

Warranty

Warranty1 yr