Dynabrade 3" & 5" Palm-Style Non-Vacuum Random Orbital Sander, 3/32" Orbit, 12000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
The Dynorbital® Extreme boasts the greatest power and most consistent speed of any palm-style orbital sander. Power and speed combine to quickly and reliably produce the desired finish, while ergonomic features keep operators safe and comfortable throughout their day. Symmetrical design allows left or right-handed operators to work comfortably, while the compact size of the Dynorbital® Extreme fits naturally in most operator's hands. Ergonomic design with integrated comfort platform for more wrist support and overall operator comfort. Soft grip co-molded to rigid composite base housing for maximum comfort and durability. Recessed throttle lever eliminates pinch and pressure points on an operator's palm. Achieve consistent, superior finishes in less time. Premium sanding pad is weight-mated for the lowest vibration levels. Made from the highest quality materials for extreme durability and longevity.
PRICE
$525.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 6.5 in |
| Height | 4.25 in |
| Weight | 4 lbs |
| Connection | Brass/ Steel ga |
| Orbit | 3/32 in |
| Pad Size | 3, 5 in |
Product Details
| SCFM Use @ 90 PSI | 21 SCFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Side Grip Handle | N |
| Reversible | No |
| Made in the USA | Yes |
| Material | Metal parts/ Composite overlay |
| Manufacturers Part Number | X3252H |
| Exhaust | Rear |
| Brand | Dynabrade |
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| CFM | 3 CFM |
| Horsepower | 0.3 HP |
| Color | Black & Blue |
| Description | Palm-Style Non-Vacuum Random Orbital Sander |
| Housing Material | Composite |
Warranty
| Warranty | Lifetime |