x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 10400B03 - 2-1/2" Deep Pan, 7.6 Qt., 20-3/4" x 12-3/4", Black

Carlisle 10400B03 - 2-1/2" Deep Pan, 7.6 Qt., 20-3/4" x 12-3/4", Black

Item #: WBB1189312

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle 2.5" Pan, 7.6 Qt., 20.75" x 12.75", Black, 10400B03

Features:
  • Reinforced Top And Bottom Corners On Both Pan And Lid Helps Prevent Chipping And Cracking
  • Spoonable Bottoms Makes Removal Of Contents Easier And Helps Prevent Food Waste
  • Molded-In Capacity Indicators Are Listed In Both Quarts And Liters
  • Textured Non-Slip Finish On Corners, Sides, Bottom And Lid Reduce Scratches
  • Smooth Interior Finish Makes Clean-Up Easy
  • High-Heat Pans Excel In High Temperature Applications And Are BPA Free (-40° To 375°)
  • Food Pan Sizes Meet Specifications For Use In Food Bars And Steam Tables
  • Pans Meet En 631-1 Euro Norm Standards For Inter-Stacking With Existing Pans
  • NSF Listed; Dishwasher Safe

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 10400B03
  • DESCRIPTION StorPlus™ Full Size Food Pan HH 2-1/2 inches DP Full Size - Black

  • CAPACITY 7.6 Qt.
  • COLOR Black
  • WIDTH INCHES 12-3/4
  • HEIGHT INCHES 2-1/2
  • PACKAGE QUANTITY 6
  • LENGTH INCHES 20-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 10400B13 - 2-1/2" Deep Pan, 7.6 Qt., 20-3/4" x 12-3/4"

Item #: B1189327

Not Yet Rated

Usually ships in 5 to 8 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 10400B03 - 2-1/2" Deep Pan, 7.6 Qt., 20-3/4" x 12-3/4", Black

Carlisle 10400B03 - 2-1/2" Deep Pan, 7.6 Qt., 20-3/4" x 12-3/4", Black

Item #: WBB1189312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant