Cambro® Camwear® Food Pan, 12-3/4"L x 12-3/4"W x 6"H, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Food Pan, 1/2 size, 12-3/4"L x 12-3/4"W x 6"H, polycarbonate, white, NSF
PRICE
$84.00 Sold in packages of 6 / $14.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 12-3/4 in |
| Height | 6 in |
| Size | 1/2 |
Product Details
| Capacity | 9.4 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 26CW148 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF Certified |