- Includes 25 Wrenches
- Sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30, 32 mm
- 72-tooth gear requires only 5° of ratcheting arc to engage next gear
- High polish satin-chrome finish cleans easily and protects against corrosion
- Thin profile is perfect for tight clearances where accessibility is critical
- 12-Point ratcheting box end allows for superior fastener engagement
Williams® 25 Piece 6mm to 32mm 12-Point Combination Ratcheting Wrench Set, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$519.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 17.6 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 6mm - 32mm |
Product Details
| Type | Combination Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 25 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Material | Steel |
| Ratcheting | Yes |
| Manufacturers Part Number | JHMWS1126NRC |
| Brand | Williams |