25 Tray Cubby Storage, Unassembled w/o Trays, 46-3/4"W x 12"D x 33-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
GREENGUARD Children & Schools certified. Cubby unit provides storage organization for small toys, knick-knacks, or supplies that may otherwise be misplaced. 100% Plywood with mortise & secure fastener construction for exceptional strength and durability. UV Finish provides unsurpassed protection and beauty. Lifetime warranty and MADE IN THE USA. Unassembled or Assembled options available. Casters and tote trays available separately.
PRICE
$429.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Height | 33-7/8 in |
| Weight Capacity | 375 lbs |
| Weight | 89 lbs |
| Compartment Dimensions (L x W x H) | 8-3/4 x 10-7/8 x 6 in |
| Compartment (W x D x H) | 8-3/4 x 10-7/8 x 6 in |
Product Details
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Edge Color Family | Natural |
| Number of Shelves | 25 |
| Material | Plywood |
| Construction Type | Unassembled |
| Manufacturers Part Number | C16009 |
| Brand | Wood Designs |
| Type | Classroom Storage |
| Series | Contender |
| Style | Preschool Cubby |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Compartments | 25 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 5 |
| Base Type | Legs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |