Southern Wire® 250' 1/2" Dia. 6x19 Improved Plow Steel - Independent Wire Rope Center - Bright Wire Rope
Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
Southern Wire® 250' 1/2" Dia. 6x19 Improved Plow Steel Bright Wire Rope
|
Questions & Answers (0)
Product Description
PRICE
$465.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Weight | 115 lbs |
| Diameter | 1/2 in |
| Average Breaking Strength | 23,000 lbs |
Product Details
| Assembly Required | No |
| Type | Improved Plow Steel Bright Wire Rope |
| Body Material | Bright Wire Rope |
| Material | 6x19 Improved Plow Steel, Bright Wire Rope |
| Construction Type | Ropes, Twine & Cables |
| Manufacturers Part Number | 002400-00210 |
| Grade | IPS |
| Brand | Southern Wire |