Advantage 250' 3/4" Diameter 6x19 Fiber Core Bright Wire Rope BFC7506X19R250
Write a Review
|
Questions & Answers (0)
Product Description
Bright Fiber Core is made in accordance with Federal Specification RR-W-410D, preformed, right regular lay, light lubrication. Breaking Strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Can be made to custom order, must call to place order for custom lengths.
PRICE
$769.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Weight | 237.5 lbs |
| Diameter | 3/4 in |
| Average Breaking Strength | 47,600 lbs |
Product Details
| Assembly Required | No |
| Type | Fiber Core Bright Wire Rope |
| Body Material | Bright Wire Rope |
| Color | Brown |
| Material | 6x19 Fiber Core, Bright Wire Rope |
| Construction Type | Ropes, Twine & Cables |
| Package Quantity | 1 |
| Manufacturers Part Number | BFC7506X19R250 |
| Brand | Advantage |