Advantage 500' 3/8" Diameter 6x37 IWRC Bright Wire Rope BIWRC3756X37R500
Write a Review
|
Questions & Answers (0)
Product Description
Bright IWRC Wire Rope is made in accordance with Federal Specification RR-W-410D, preformed, right regular lay, light lubrication. Breaking Strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Can be made to custom order, must call to place order for custom lengths.
PRICE
$679.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Weight | 130 lbs |
| Diameter | 3/8 in |
| Average Breaking Strength | 13,100 lbs |
Product Details
| Assembly Required | No |
| Type | IWRC Bright Wire Rope |
| Body Material | Bright Wire Rope |
| Color | Brown |
| Material | 6x37 IWRC, Bright Wire Rope |
| Construction Type | Ropes, Twine & Cables |
| Package Quantity | 1 |
| Manufacturers Part Number | BIWRC3756X37R500 |
| Brand | Advantage |