Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advantage

Model # :WBB1461416

MPN #: VCGAC047-062R250

Advantage 250' 3/64" Dia. VC 1/16" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC047-062R250

Product Description
Vinyl Coated Cable is made in accordance with Federal Specification RR-W-410D. Breaking Strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Can be made to custom order, must call to place order for custom lengths.



PRICE
$32.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Weight2 lbs
Diameter3/64 in
Average Breaking Strength270 lbs

Product Details

Assembly RequiredNo
TypeVinyl Coated Galvanized Aircraft Cable
Body MaterialGalvanized Steel
ColorClear
Material7x7 Vinyl Coated Galvanized Cable
Construction TypeRopes, Twine & Cables
Package Quantity1
Manufacturers Part NumberVCGAC047-062R250
BrandAdvantage