Southern Wire® 250' 3/8" Diameter 7x19 Type 316 Stainless Steel Cable
Write a Review
|
Questions & Answers (0)
Product Description
Southern Wire® 250' 3/8" Dia. 7x19 Stainless Steel Cable - Type 316
Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
PRICE
$769.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Weight | 60.8 lbs |
| Diameter | 3/8 in |
| Average Breaking Strength | 12,000 lbs |
Product Details
| Assembly Required | No |
| Type | Stainless Steel Cable |
| Body Material | Stainless Steel |
| Material | 7x19 Type 316 Stainless Steel Cable |
| Construction Type | Ropes, Twine & Cables |
| Manufacturers Part Number | 001900-00270 |
| Grade | T-316 |
| Brand | Southern Wire |