Southern Wire® 250' 5/8" Dia. 6x19 Improved Plow Steel Bright Wire Rope
Write a Review
|
Questions & Answers (0)
Product Description
Southern Wire® 250' 5/8" Dia. 6x19 Improved Plow Steel - Independent Wire Rope Center - Bright Wire Rope
Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
PRICE
$635.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Weight | 180 lbs |
| Diameter | 5/8 in |
| Average Breaking Strength | 354,000 lbs |
Product Details
| Assembly Required | No |
| Type | Improved Plow Steel Bright Wire Rope |
| Body Material | Bright Wire Rope |
| Material | 6x19 Improved Plow Steel, Bright Wire Rope |
| Construction Type | Ropes, Twine & Cables |
| Manufacturers Part Number | 002400-00250 |
| Grade | IPS |
| Brand | Southern Wire |