Southern Wire® 250' 7/16" Dia. 6x36 Extra Improved Plow Steel Galvanized Wire Rope
Write a Review
|
Questions & Answers (0)
Product Description
Southern Wire® 250' 7/16" Dia. 6x36 Extra Improved Plow Steel Galvanized Wire Rope, Independent Wire Rope Center
Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
PRICE
$449.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Weight | 87.5 lbs |
| Diameter | 7/16 in |
| Average Breaking Strength | 20,400 lbs |
Product Details
| Assembly Required | No |
| Type | Extra Improved Plow Steel Galvanized Wire Rope |
| Body Material | Galvanized Steel |
| Material | 6x36 Extra Improved Plow Steel, Galvanized Wire Rope |
| Construction Type | Ropes, Twine & Cables |
| Manufacturers Part Number | 002600-00115 |
| Grade | EIPS |
| Brand | Southern Wire |