250 Lb. Cap, 10' Span, 10' HUB, Spanco 500 Series, Free Standing, Workstation, Jib Crane
Write a Review
|
Questions & Answers (0)
Product Description
Spanco 500 Series Free Standing Workstation Jib Crane with 360 Degree Rotation provides easy, economic movement for repetitive loads or tooling; trolley included. Freestanding system can be permanently installed onto a concrete foundation or portable base. Indoor service paint finish is standard; outdoor service, food grade service and seaside service available.
PRICE
$4,999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10' 11-3/4" ft |
| Weight Capacity | 250 lbs |
| Under Beam Height | 120 in |
| Clevis Offset | 2-1/4" |
| Track Depth | 11" |
Product Details
| Track Series | 400 |
| Number of Packages Shipped with Part Number | 3 |
| Base Style | 12" Square |
| Manufacturers Part Number | 500-250-10-10 |
| Brand | Spanco |
Warranty
| Warranty | 10 yr |