Brass 250 Lb Lead Free Fitting 1" 90 Degree Elbow Npt Female - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Merit Brass 250 Lb Lead Free Fitting 1" 90 Degree Elbow NPT Female
Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
PRICE
$719.50 Sold in packages of 10 / $71.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 in |
| Diameter | 1 in |
Product Details
| Point Of Origin | Import |
| Class | 250 |
| Fitting Type | 90 Degree Elbow |
| Angle | 90 |
| Material | Lead-Free Brass |
| Package Quantity | 10 |
| Connection Style | FNPT |
| Manufacturers Part Number | XNL150-16 |
| PSI | 250 psi |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |