
Price: $1,335.00
$222.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
250 ft. Reel 6-Watt WinterGard Plus Heating Cable 120V.
250 foot reel of 6-Watt per foot @ 40°F 120V WinterGard Plus Heating Cable for pipe freeze protection applications on metal or plastic pipes up to 6 inches in diameter, in dry locations only.
This product MUST be used with one of two available Power Connection Kits. The H900 (Global #B49344) Hardwire Power Connection (includes end seal) is used for hardwiring directly into a junction box (not included). The H908 (Global #B49346) Plug-In Power Connection with built-in ground fault protection (includes end seal) is used for plugging into a standard 120V three-prong, grounded electrical outlet.
Note: The National Electrical Code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.
250 foot reel of 6-Watt per foot @ 40°F 120V WinterGard Plus Heating Cable for pipe freeze protection applications on metal or plastic pipes up to 6 inches in diameter, in dry locations only.
This product MUST be used with one of two available Power Connection Kits. The H900 (Global #B49344) Hardwire Power Connection (includes end seal) is used for hardwiring directly into a junction box (not included). The H908 (Global #B49346) Plug-In Power Connection with built-in ground fault protection (includes end seal) is used for plugging into a standard 120V three-prong, grounded electrical outlet.
Note: The National Electrical Code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.
Product Details
- Voltage 120 V
- Assembly Required Yes
- Description Self Regulating
- Type Heating Cable
- For Use With (Dry Only) Metal or Plastic Water Pipes
- Max Exposure Temperature 150 °F
- Brand Raychem
- Warranty 2 yr
- Manufacturers Part Number H611250
- Plug Type Hardwired
- Watts per Foot 6
- Max Circuit Length on Pipe 200 ft
Weights & Dimensions
- Length 250 ft
- Bus Wire Gauge 16 AWG
- Thickness 0.18 in
Compliance & Certifications
- Certifications UL Listed, CSA Certified
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Pipe, Slab or Ambient Sensing Electronic Thermostat with 25 ft Thermistor
Item #: B2211929
Not Yet Rated
Free Shipping
$539.00

Raychem® WinterGard Plus® Heat Cable H611250, 250 Ft. Reel 6-Watt 120V
$1335.0
- Product Information
- Customer Review
- Product Q&A
- Accessories