Stackbin® 2500 Electric Hydro Lift Mobile Workbench, 48 x 36", Phenolic Beveled Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 2500 Series mobile height adjustable work table revolutionizes height adjustability with its innovative electric hydraulic lift mechanism, providing a generous 12 inches of stroke at the touch of a button. The sturdy 'H-Frame' base ensures this workbench's robust structural integrity, making it an essential choice for any mobile application. Elevate your workspace and productivity with this cutting-edge, height-adjustable solution.
PRICE
$2,745.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 34 - 36 in |
| Weight Capacity | 1000 lbs |
| Nominal Height | 34 - 36 in |
Product Details
| Assembly Required | No |
| Type | Electric Hydro Lift Mobile Workbench |
| Color | Gray |
| Top Color Family | Black |
| Edge Type | Beveled |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | PH4836-2500-E |
| Top Material | Phenolic |
| Brand | Stackbin |