Features:
- Flame safety system
- Push button continuous spark Ignition (battery included)
- Full surround steel cage
- Low pressure regulator
Weights & Dimensions
| Length | 16-11/16 in |
| Width | 14-11/16 in |
| Height | 44-5/16 in |
| Weight | 30.9 lbs |
| Coverage Area | 5900 ft² |
Product Details
| Type | Infrared Heater |
| Color | Silver |
| Includes | Shut-Off Safety Valve |
| Material | Steel |
| Ignition Type | Electronic |
| Manufacturers Part Number | RA250NGDGD |
| BTU | 250000 BTU |
| Fuel Type | Natural Gas |
| Thermostat | No |
| Brand | Dyna-Glo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |