Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2782557

MPN #: 229464

CELLTREAT® 250mL Centrifuge Bottles, Polycarbonate, Knurled Seal Cap, Non-sterile

Product Description
  • Polycarbonate Centrifuge Bottles have a rigid body for moderate speed centrifugation of biological and chemical samples
  • Seal Cap has extended lip to facilitate removal from rotor and gripping ridges for easy opening and closing
  • Silicone O-Ring ensures leak-proof seal
  • Wide mouth design for easy filling and decanting
  • Polycarbonate material has excellent chemical resistance
  • Bottle must be filled 80% of capacity to obtain maximum results
  • Reusable and autoclavable
  • Made in the USA


PRICE
$115.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/16 in
Width2-5/16 in
Height5-1/16 in

Product Details

GraduatedY
ColorNatural
Capacity250mL
SterileN
MaterialPolycarbonate
DescriptionCentrifuge bottle
Package Quantity4
Manufacturers Part Number229464
Max RCF13700
Tissue Culture TreatedN
BrandCELLTREAT Scientific Products