J.W. Winco 252-M27X1.5-A Steel Threaded Plug M27 x 1.5 Thread
Write a Review
|
Questions & Answers (0)
Product Description
Threaded plugs can be used as a spring retention unit as shown above or as a plug to keep debris from entering into a critical threaded area.
PRICE
$10.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12 mm |
| Thread Size | M27 x 1.5 in |
| A/F | 14mm |
Product Details
| Country of Origin | Import |
| Body Material | Steel |
| Series | GN252 |
| Manufacturers Part Number | 252-M27X1.5-A |
| Grade | European Standard 5.8 |
| Body Finish | Black Oxide |
| Brand | J.W. Winco |