Master Lock® Portable Safety Organizer, Large, 1458
Write a Review
|
Questions & Answers (0)
Product Description
Modular Safety Lockout Carry Case with translucent storage compartments, keeps important lockout devices and padlocks organized. Two storage organizers included - one with 4-18 compartments, the other is single compartment for bulky lockout devices. Includes durable fabric case
PRICE
$96.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Portable Safety Organizer |
| Material | Fabric |
| Package Quantity | 1 |
| Description | Portable Safety Organizer |
| Color | Red |
| Manufacturers Part Number | 1458 |
| Brand | Master Lock |