Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2374765

MPN #: 252932-2PK

Global Approved 252932, Premium Clear Curved Sign Holder - 11" X 8.5" - Pkg Qty 2

Product Description
Azar Displays clear acrylic curved sign holder features an elegant design with corner magnets that make it easy to change your graphic or print. This sign holder's design is very sleek and modern. The crystal clear front and back allow for a convex or concave display. The curved magnetic sign holder is made of top quality acrylic. These frames can be used to display pricing or product information, marketing material, images, and graphics in store or trade show booths. They are also great for the home or office to display family photos as the elegant clear frame will compliment any décor. Available in three sizes: 6"x4", 7"x5", 11"x8.5".

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Graphic Size: 11"W x 8.5"H
  • Overall Measurement: 11"W x 9.5"H
  • Orientation: Landscape
  • Material Thickness: .31" thick
  • Color: Clear
PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Height9-1/2 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeCounter Top
ColorClear
Number of Sides2
MaterialAcrylic
LineCounter Top
Package Quantity2
DescriptionCurved Sign Holder
Manufacturers Part Number252932-2PK
BrandAzar Displays