Azar's Outdoor Wall Mount Letter Brochure Holder w/screws is specifically designed for exterior-outdoor usage and is perfect for holding magazines, catalogs, flyers, sell sheets, standard copy paper, or material up to 9" wide. This literature box is weather resistant NOT waterproof. The hinged cover overlaps the sides to keep the elements away and preserve the literature inside. It has a high UV resistance, and will not yellow or fade in the sun or weather. The front panel of the pamphlet holder has a frosted non-glare color with a boxed-out clear lens for front page exposure. Great for distributing information to prospects, customers, or visitors. This brochure holder is injection molded and has two pre-drilled holes for mounting purposes. Each outdoor literature box includes two mounting screws.
Features:- Sold in Packs of: 2
- Material: Acrylic
- Overall Measurement: 9.5"W x 3.5"D x 13.25"H
- Opening Measurement: 9.25"W x 3.125"D
- Base Measurement: 8.88"W x 2.88"D
- For Printed Material Measuring: 8.5"W x 11"H
- Brochure Size: Letter
- Color: Clear Frosted with Black Lid
- Includes: Two screws for mounting