Features:
- Sold in Multiples of: 1
- Material: Acrylic
- Overall Measurement: 23"W X 11"H
- Pocket Dimension: 6.25"W X 1.125"D X 4.125"H
- Number of Pockets: 3
- Brochure Size: Bifold
- Color: Clear
Weights & Dimensions
| Width | 23 in |
| Depth | 1-1/4 in |
| Height | 11 in |
| Weight | 9 lbs |
| Insert Size | 6-1/4"W x 1-1/8"D x 11"H |
Product Details
| Color | Clear |
| Number of Pockets | 3 |
| Style | Horizontal |
| Mounting Location | Wall |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 105584 |
| Brand | Azar Displays |