- Voltage: 250 V Ac
- Amp: 30
- Type: Nema L15-30p
Allpoints 2531028 Plug, Locking, L15-30P, 3 Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531028 |
| Amperage | 30 A |
| Type | Wire, Cord, Plug |
| Voltage | 250VAC V |
| Color | Brown |
| Brand | AllPoints |