Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell

Model # :WBB2952639

MPN #: 8462C

Allpoints 2531384 Plug, Angle, 4 Prong, 250V, 60A

Product Description
    Voltage: 250 V Ac
  • Amp: 60
  • Type: Angular | Nema 15-60p | 4 Prong
PRICE
$285.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8462C
TypeParts
BrandHubbell