- Size: Aaa .
Allpoints 2531243 Battery, Size "Aaa", Alkaline For Southbend Range
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1189818 |
| Type | Battery |
| Voltage | 1.5V V |
| Color | Black |
| Brand | Southbend |
Related Products
The GoGreen Power®AAA Alkaline 24pk is a smart choice for eco-conscious consumers. GoGreen makes the world's first batteries with no toxic lead, cadmium, or mercury. We need batteries to power critical devices in our lives from TV remotes to the kids' favorite toys but disposing of them in a landfill is bad for the environment. As they break down, they can leach chemicals into groundwater and release known carcinogens. These AAA batteries have a lifespan and performance comparable to the top brands on the market but with a green mindset. Due to the lack of these chemicals, even if the ...
1.5v, 2 Pole, Quickliter. Uses The Aaa 1.5v Dc Battery. Fits Southbend Models 4241c, 4241e, 4361a, 4361a-1g, 4361a-2c, 4361a-2g-T, 4361c, 4361c-1g, 4361c-2c, 4361c-2g-T, 4361d, 4361d-1g, 4361d-2c, 4361d-2g-T, 4361r, 4362a, 4362a-2c, 4362c, 4362c-2c, 4362d, 4362d-2c, 4362r, 4363a, 4363c, 4363d, 4363r, 4364a, 4364c, 4364d, 4364r, 4365a, 4365c, 4365d, 4365r, 4366a, 4366c, 4366d, 4366r, 4367a, 4367c, 4367d, 4367r, 436a-3c, 436a-3g-T, 436c-3c, 436c-3g-T, 436d-3c, 436d-3g-T, 4481ac, 4481ac-2c, 4481ac-2g-T, 4481ac-3g-T, 4481dc, 4481dc-2c, 4481dc-2g-T, 4481dc-3g-T, 4481ee, 4481ee-2c, 4481ee-2g-T, ...
The GoGreen Power®AAA Alkaline 48 pack is a smart choice for eco-conscious consumers. GoGreen makes the world's first batteries with no toxic lead, cadmium, or mercury. We need batteries to power critical devices in our lives from TV remotes to the kids' favorite toys but disposing of them in a landfill is bad for the environment. As they break down, they can leach chemicals into groundwater and release known carcinogens. These AAA batteries have a lifespan and performance comparable to the top brands on the market but with a green mindset. Due to the lack of these chemicals, even if the ...
Length: 13-3/8" | 340 Mm Temperature Range: 40 Degrees To 200 Degrees C | 104 Degrees To 392 Degrees F Includes: Carry Case, Wrist Strap, 2 Aaa Batteries Type: Max Hold Button And On/Off With Auto Shut-Off Note: Measures Temp & Quality Of Ag
Solid Top Surface Heater, "French Plate"[ 240v 2000w ] [ 9.25" Dia.] [ Fits 8-3/4" Hole ][Terminals 2ea Pin W/Screw, And Offset Pin. For Mouting Bracket Use # 26-2514 Vulcan Range E24l, E36l, E48l, E60l, Vr3c, Vr4c, Vr6c, Vr7c