- Size: C .
Allpoints 2531240 Battery, Size "C", Alkaline
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 2531240 |
| Type | Battery |
| Voltage | 1.5V V |
| Color | Orange |
| Brand | AllPoints |
Related Products
1.5v, 2 Pole, Quickliter. Uses The Aaa 1.5v Dc Battery. Fits Southbend Models 4241c, 4241e, 4361a, 4361a-1g, 4361a-2c, 4361a-2g-T, 4361c, 4361c-1g, 4361c-2c, 4361c-2g-T, 4361d, 4361d-1g, 4361d-2c, 4361d-2g-T, 4361r, 4362a, 4362a-2c, 4362c, 4362c-2c, 4362d, 4362d-2c, 4362r, 4363a, 4363c, 4363d, 4363r, 4364a, 4364c, 4364d, 4364r, 4365a, 4365c, 4365d, 4365r, 4366a, 4366c, 4366d, 4366r, 4367a, 4367c, 4367d, 4367r, 436a-3c, 436a-3g-T, 436c-3c, 436c-3g-T, 436d-3c, 436d-3g-T, 4481ac, 4481ac-2c, 4481ac-2g-T, 4481ac-3g-T, 4481dc, 4481dc-2c, 4481dc-2g-T, 4481dc-3g-T, 4481ee, 4481ee-2c, 4481ee-2g-T, ...
The GoGreen Power® Alkaline C 12pack is a smart choice for eco-conscious consumers. GoGreen makes the world's first batteries with no toxic lead, cadmium, or mercury. We need batteries to power critical devices in our lives from TV remotes to the kids' favorite toys but disposing of them in a landfill is bad for the environment. As they break down, they can leach chemicals into groundwater and release known carcinogens. These C batteries have a lifespan and performance comparable to the top brands on the market but with a green mindset. Due to the lack of these chemicals, even if the ...
Color: Black Material: Plastic Length: 5" | 127 Mm Temperature Range: -40 Degrees To 300 Degrees F Includes: Case And Battery # 253-1246 Type: 1/4" Lcd Display Nsf Certified: Y Instructions Included: Y
Width: 2" Lcd Display | 51 Mm Lcd Display Temperature Range: -20 To 60 C | -4 To 140 F Includes: Battery Type: Designed To Hang, Stand, Or Attach With Magnet | One Year Limited Warranty | Uses 1 Cr2025 Battery
Length: 13-3/8" | 340 Mm Temperature Range: 40 Degrees To 200 Degrees C | 104 Degrees To 392 Degrees F Includes: Carry Case, Wrist Strap, 2 Aaa Batteries Type: Max Hold Button And On/Off With Auto Shut-Off Note: Measures Temp & Quality Of Ag